https://www.bdiexpress.com/medias/INDNTNBRGXXX-SRB-2SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQyMTZ8aW1hZ2UvanBlZ3xhR0ZqTDJoak15OHhNRFV4TURJd05ETTNNRGszTkM5SlRrUk9WRTVDVWtkWVdGaGZVMUpDWHpKVFNFeEVYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGRlMzFhODNmNjhmNzI2NmEwYTVhNmE0MWM3MjljOTEwMWYwNGQ3ZThjMDEyYzIzMmEwY2ViMWMyNTZiODY1M2Q
https://www.bdiexpress.com/medias/INDNTNBRGXXX-SRB-2SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQyMTZ8aW1hZ2UvanBlZ3xhR0ZqTDJoak15OHhNRFV4TURJd05ETTNNRGszTkM5SlRrUk9WRTVDVWtkWVdGaGZVMUpDWHpKVFNFeEVYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGRlMzFhODNmNjhmNzI2NmEwYTVhNmE0MWM3MjljOTEwMWYwNGQ3ZThjMDEyYzIzMmEwY2ViMWMyNTZiODY1M2Q
NTN
NTN
WBC5-11ZZAPX1V1
NTN NTN
Description
WBC5-11ZZAPX1V1 MINIATURE BALL BEARING
Single Row Ball Bearing; 5MM Bore; 11MM Outside Diameter; 4MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
WBC5-11ZZAPX1V1
BDI #
17151596
Details
58.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/WBC5-11ZZAPX1V1/p/17151596
Your Price
$ 58.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.002
EAN
0692314488003
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.ntnglobal.com
Long Description
Single Row Ball Bearing; 5MM Bore; 11MM Outside Diameter; 4MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
0.197 Inch | 5 Millimeter
Outside Diameter
0.433 Inch | 11 Millimeter
Outer Race Width
0.157 Inch | 4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

