https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-1SL1SHLD-STL-SIR-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE3MnxpbWFnZS9qcGVnfGFESmlMMmhoWlM4eE1EYzJPREEzTkRJM05qZzVOQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekZUVERGVFNFeEVYMU5VVEY5VFNWSmZNekF3ZURNd01DNXFjR2N8OWRmNjU3ZWRiYTgyODlhZDRiNDNjMDU3ODdlNzUyYmZlODk0ODEyMzE4YjhiNTQ4ZWFjMjFhZGQ3OWRlOGZjZA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-1SL1SHLD-STL-SIR-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE3MnxpbWFnZS9qcGVnfGFESmlMMmhoWlM4eE1EYzJPREEzTkRJM05qZzVOQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekZUVERGVFNFeEVYMU5VVEY5VFNWSmZNekF3ZURNd01DNXFjR2N8OWRmNjU3ZWRiYTgyODlhZDRiNDNjMDU3ODdlNzUyYmZlODk0ODEyMzE4YjhiNTQ4ZWFjMjFhZGQ3OWRlOGZjZA
CONSOLIDATED BEARING
CONSOLIDATED BEARING
WC87011
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
WC87011 DEEP GROOVE BALL BEARING ; WIDE CUP 1 SHIELD 1 FELT SEAL
Single Row Ball Bearing; 11MM Bore; 32MM Outside Diameter; 12.7MM Outer Race Width; 1 Metal Shield | 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
WC87011
BDI #
210599
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/WC87011/p/210599
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.041
EAN
0644075203579
Product Group - BDI
B00308
Enclosure
1 Metal Shield | 1 Seal
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Smaller Inner Ring
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Felt Seal
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
WC87011
Weight / LBS
0.1
Long Description
Single Row Ball Bearing; 11MM Bore; 32MM Outside Diameter; 12.7MM Outer Race Width; 1 Metal Shield | 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
0.5 Inch | 12.7 Millimeter
Outside Diameter
1.26 Inch | 32 Millimeter
Bore
0.433 Inch | 11 Millimeter
Inner Race Width
0.48 Inch | 12.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

