https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-1SL1SHLD-STL-SIR-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAxMzJ8aW1hZ2UvanBlZ3xhREkyTDJnME9TODVPRFE1TURJMU9USXhNRFUwTDBsT1JGaFlXRUpTUjFoWVdGOVRVa0pmTVZOTU1WTklURVJmVTFSTVgxTkpVbDh6TURCNE16QXdMbXB3Wnd8OTAwMDYzMWI2M2VhZDliNDc0ZmE2ZTkwOThkZDhlNWJiOGMyNjEwYzg1MTRlMTE1YTc5NDQ0ZTU0YjQ5MDJhMQ
SKF
SKF
WC87502
SKF SKF
Description
MRC.WC87502 BALL BEARING ; NON-RETURNABLE 15MMB 35MMOD 1-ROW
Single Row Ball Bearing; 15MM Bore; 35MM Outside Diameter; 12.7MM Outer Race Width; 1 Metal Shield | 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
MRC.WC87502
BDI #
663363
Details
80.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/WC87502/p/663363
Your Price
$ 80.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.056
EAN
0097741022095
Product Group - BDI
B00308
Enclosure
1 Metal Shield | 1 Seal
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Smaller Inner Ring
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Felt Seal | Inner Outer Ring Flush On One Side
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
WC87502
Weight / LBS
0.124
Long Description
Single Row Ball Bearing; 15MM Bore; 35MM Outside Diameter; 12.7MM Outer Race Width; 1 Metal Shield | 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
1.378 Inch | 35 Millimeter
Outer Race Width
0.5 Inch | 12.7 Millimeter
Inner Race Width
0.48 Inch | 12.2 Millimeter
Bore
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh