https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-1SL1SHLD-STL-SIR-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAxMzJ8aW1hZ2UvanBlZ3xhREkyTDJnME9TODVPRFE1TURJMU9USXhNRFUwTDBsT1JGaFlXRUpTUjFoWVdGOVRVa0pmTVZOTU1WTklURVJmVTFSTVgxTkpVbDh6TURCNE16QXdMbXB3Wnd8OTAwMDYzMWI2M2VhZDliNDc0ZmE2ZTkwOThkZDhlNWJiOGMyNjEwYzg1MTRlMTE1YTc5NDQ0ZTU0YjQ5MDJhMQ
NACHI
NACHI
WC87505
NACHI NACHI
Description
WC87505 SINGLE ROW RADIAL BALL BEARING ; FELT SEAL
Single Row Ball Bearing; 25MM Bore; 52MM Outside Diameter; 15.875MM Outer Race Width; 1 Metal Shield | 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
WC87505
BDI #
665833
Details
77.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/WC87505/p/665833
Your Price
$ 77.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Enclosure
1 Metal Shield | 1 Seal
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Smaller Inner Ring
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Felt Seal
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Long Description
Single Row Ball Bearing; 25MM Bore; 52MM Outside Diameter; 15.875MM Outer Race Width; 1 Metal Shield | 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Inner Race Width
0.6 Inch | 15.24 Millimeter
Outer Race Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh