https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-1SL-STL-MAST-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM0OHxpbWFnZS9qcGVnfGFHTXdMMmhrTXk4eE1EYzJOamcxTXprNU5qVTNOQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekZUVEY5VFZFeGZUVUZUVkY4ek1EQjRNekF3TG1wd1p3fGRlNTcyNWUxNTRhYzMxMTNiZjdjZjJmMzRiYWVkZmYyZmNhYmUwYjM0YjVjMGI2OGY4OTlhODBkMjE3N2QyYjQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-1SL-STL-MAST-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM0OHxpbWFnZS9qcGVnfGFHTXdMMmhrTXk4eE1EYzJOamcxTXprNU5qVTNOQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekZUVEY5VFZFeGZUVUZUVkY4ek1EQjRNekF3TG1wd1p3fGRlNTcyNWUxNTRhYzMxMTNiZjdjZjJmMzRiYWVkZmYyZmNhYmUwYjM0YjVjMGI2OGY4OTlhODBkMjE3N2QyYjQ
RINGBALL
RINGBALL
X376 RS
RINGBALL RINGBALL
Description
X376 RS MAST GUIDE BEARING
Single Row Ball Bearing; 35MM Bore; 101.42MM Outside Diameter; 28.575MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
X376 RS
BDI #
20454375
Details
89.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/X376-RS/p/20454375
Your Price
$ 89.95 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.01
EAN
0623647403814
Product Group - BDI
B00308
Enclosure
1 Seal
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Smaller Inner Ring
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://ringball.com
Weight / LBS
0.02205
Long Description
Single Row Ball Bearing; 35MM Bore; 101.42MM Outside Diameter; 28.575MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Inner Race Width
0.827 Inch | 21 Millimeter
Outside Diameter
3.993 Inch | 101.42 Millimeter
Outer Race Width
1.125 Inch | 28.575 Millimeter
Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

