Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

XLBC 12-1/2 https://www.bdiexpress.com/medias/INDSCHBRGXXX-SRB-BC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI1NTZ8aW1hZ2UvanBlZ3xhRGMwTDJneFlpOHhNRFU0TnpJd016WTJOVGsxTUM5SlRrUlRRMGhDVWtkWVdGaGZVMUpDWDBKRFh6TXdNSGd6TURBdWFuQm58NjMwZWM1YTViMWY0ZmFlNjMxYTM2MDUzOTlkZDc1YTUxODRmNDAxNTU5Y2MwYmYzMDdiNjg1NGIxZTZmZTUwMg
24216660 Single Row Ball Bearings 

SCHEERER BEARING SCHEERER BEARING

XLBC 12-1/2

Description

XLBC 12-1/2 RADIAL BALL BEARING ; 12.5" ID 16.5" OD 2" WD

Single Row Ball Bearing; 12-1/2" Bore; 16-1/2" Outside Diameter; 2" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage

Part #

XLBC-12 1/2

BDI #
24216660

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SCHEERER BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
19.959
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove | Through Hardened Steel Race Material
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.scheererbearing.com
Manufacturer Item Number
XLBC-12 1/2
Weight / LBS
44
Long Description
Single Row Ball Bearing; 12-1/2" Bore; 16-1/2" Outside Diameter; 2" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Bore
12.5 Inch | 317.5 Millimeter
Outer Race Width
2 Inch | 50.8 Millimeter
Outside Diameter
16.5 Inch | 419.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh