Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

51184XM https://www.bdiexpress.com/medias/INDNSKBRGXXX-TB-RASSYPR-SR-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3NzZ8aW1hZ2UvanBlZ3xhRGhrTDJnM05DOHhNRGcyTURVMk5UVTJNVE0zTkM5SlRrUk9VMHRDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5Q1VsOHpNREI0TXpBd0xtcHdad3wyMDg1ZmZjZjg4ZWU1NDE5ZWViYmJjZTFlZGYyODk5NjUwNGRkMjBiY2Y0MjNlNjVkMDI3ZjBhZjA4YWQ5ZTYz
20399334 Thrust Ball Bearing 

NSK NSK

51184XM

Description

51184XM THRUST BALL BEARING ; 3 PIECE

Thrust Ball Bearing; 420MM Bore 1; 424MM Bore 2; 500MM Outer Diameter; 65MM Height; Single Direction; Not Banded; Brass Cage; Non Precision Precision

Part #

51184XM

BDI #
20399334

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
24.4
EAN
0029176834417
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.nsk.com
Weight / LBS
55.7
Long Description
Thrust Ball Bearing; 420MM Bore 1; 424MM Bore 2; 500MM Outer Diameter; 65MM Height; Single Direction; Not Banded; Brass Cage; Non Precision Precision
Outside Diameter
19.685 Inch | 500 Millimeter
Bore 1
16.535 Inch | 420 Millimeter
Height
2.559 Inch | 65 Millimeter
Bore 2
16.693 Inch | 424 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh