

NSK
NSK
51210
NSK NSK
Description
51210 THRUST BALL BEARING ; 50MM BOREX78MM ODX22MM W 3 PIECE
Thrust Ball Bearing; 50MM Bore 1; 52MM Bore 2; 78MM Outer Diameter; 22MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision
Part #
51210
BDI #
1412521
Details
209.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51210/p/1412521
Your Price
$ 209.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.39
EAN
0029176062292
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
51210
Weight / LBS
0.83335
Long Description
Thrust Ball Bearing; 50MM Bore 1; 52MM Bore 2; 78MM Outer Diameter; 22MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision
Outside Diameter
3.071 Inch | 78 Millimeter
Bore 2
2.047 Inch | 52 Millimeter
Height
0.866 Inch | 22 Millimeter
Bore 1
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh