https://www.bdiexpress.com/medias/INDKOYBRGXXX-TB-SR-STL-PRSCG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1Njd8aW1hZ2UvanBlZ3xhRFV3TDJnM1ppOHhNRFExT0RnMU5qWXlNREEyTWk5SlRrUkxUMWxDVWtkWVdGaGZWRUpmVTFKZlUxUk1YMUJTVTBOSFh6TXdNSGd6TURBdWFuQm58Njc5MmFmZTU5NWZmMmU0ZDBiYjNmZjMxMDJiNzM2ZTAxMzUyY2MwYmU0YTRhN2Q0MzFkZDM2ZTMyNzI0OGMxMw
https://www.bdiexpress.com/medias/INDKOYBRGXXX-TB-SR-STL-PRSCG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1Njd8aW1hZ2UvanBlZ3xhRFV3TDJnM1ppOHhNRFExT0RnMU5qWXlNREEyTWk5SlRrUkxUMWxDVWtkWVdGaGZWRUpmVTFKZlUxUk1YMUJTVTBOSFh6TXdNSGd6TURBdWFuQm58Njc5MmFmZTU5NWZmMmU0ZDBiYjNmZjMxMDJiNzM2ZTAxMzUyY2MwYmU0YTRhN2Q0MzFkZDM2ZTMyNzI0OGMxMw
KOYO
KOYO
51305
KOYO KOYO
Description
51305 THRUST BALL BEARING ; POR SINGLE DIRECTION W/FLAT BACK 60/PAK
Thrust Ball Bearing; Single Direction; 63/64" Bore; 2-3/64" Outside Diameter; 0.708" Width
Part #
51305
BDI #
26962857
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51305/p/26962857
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.18
EAN
0605790342349
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://jtekt-na.com
Product Detail
Thrust Ball Bearing
Product Specification
Single Direction; 63/64" Bore; 2-3/64" Outside Diameter; 0.708" Width
Long Description
Thrust Ball Bearing; Single Direction; 63/64" Bore; 2-3/64" Outside Diameter; 0.708" Width

