

NTN
NTN
51315
NTN NTN
Description
51315 THRUST BALL BEARING ; 75MM ID 135MM OD 44MM W
Thrust Ball Bearing; 75MM Bore 1; 77MM Bore 2; 135MM Outer Diameter; 44MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
51315
BDI #
1203520
Details
1409.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51315/p/1203520
Your Price
$ 1,409.59 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
2.57
EAN
4547359307177
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
51315
Weight / LBS
5.75407
Long Description
Thrust Ball Bearing; 75MM Bore 1; 77MM Bore 2; 135MM Outer Diameter; 44MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Outside Diameter
5.315 Inch | 135 Millimeter
Height
1.732 Inch | 44 Millimeter
Bore 2
3.031 Inch | 77 Millimeter
Bore 1
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh