NSK
NSK
51328M
NSK NSK
Description
51328M THRUST BALL BRG ; 3 PIECE
Thrust Ball Bearing; 140MM Bore 1; 144MM Bore 2; 240MM Outer Diameter; 80MM Height; Single Direction; Not Banded; Brass Cage; Non Precision Precision
Part #
51328M
BDI #
17757771
Details
3007.66
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51328M/p/17757771
Your Price
$ 3,007.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
14.2
EAN
0029176791550
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.nsk.com
Weight / LBS
31.30564
Long Description
Thrust Ball Bearing; 140MM Bore 1; 144MM Bore 2; 240MM Outer Diameter; 80MM Height; Single Direction; Not Banded; Brass Cage; Non Precision Precision
Bore 2
5.669 Inch | 144 Millimeter
Outside Diameter
9.449 Inch | 240 Millimeter
Height
3.15 Inch | 80 Millimeter
Bore 1
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh