https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-5-RASSYPR-SR-BND-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk3MXxpbWFnZS9qcGVnfGFEWmxMMmd6TkM4eE1EYzJPVFUzTWpNek1UVTFNQzlKVGtSWVdGaENVa2RZV0ZoZlZFSmZOVjlTUVZOVFdWQlNYMU5TWDBKT1JGOUdRMTh6TURCNE16QXdMbXB3Wnd8OGUwNTJmZDFmMWUyYjBmOTVlMWYyYzAwZTg4MmFhOTEwYWFmNDRiOGViMDc4NDVkNzIyZjRkZTZmNjVmZjM3Yg
NICE BALL BEARING
NICE BALL BEARING
513VBF53
NICE BALL BEARING NICE BALL BEARING
Description
513VBF53 COMBO RADIAL/THRUST BEARING ; 1-ROW UNGROUND 10/PAK MTO
Thrust Ball Bearing; 7/8" Bore 1; 7/8" Bore 2; 1-11/16" Outer Diameter; 15/32" Height; Single Direction; Banded; ABEC 1 | ISO P0 Precision
Part #
513VBF53
BDI #
795943
Details
26.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/513VBF53/p/795943
Your Price
$ 26.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.621
EAN
0637400409883
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
Yes
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Full Complement | Unground | Carbon Steel Ball | Carbon Steel Band
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Manufacturer Item Number
513VBF53
Weight / LBS
0.08
Long Description
Thrust Ball Bearing; 7/8" Bore 1; 7/8" Bore 2; 1-11/16" Outer Diameter; 15/32" Height; Single Direction; Banded; ABEC 1 | ISO P0 Precision
Bore 1
0.875 Inch | 22.225 Millimeter
Bore 2
0.875 Inch | 22.225 Millimeter
Outside Diameter
1.687 Inch | 42.85 Millimeter
Height
0.469 Inch | 11.913 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh