

NTN
NTN
51405
NTN NTN
Description
51405 THRUST BALL BEARING
Thrust Ball Bearing; 25MM Bore 1; 27MM Bore 2; 60MM Outer Diameter; 24MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
51405
BDI #
1203534
Details
274.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51405/p/1203534
Your Price
$ 274.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.32
EAN
4547359307320
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.72753
Long Description
Thrust Ball Bearing; 25MM Bore 1; 27MM Bore 2; 60MM Outer Diameter; 24MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Height
0.945 Inch | 24 Millimeter
Bore 1
0.984 Inch | 25 Millimeter
Outside Diameter
2.362 Inch | 60 Millimeter
Bore 2
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh