https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-5-RASSYPR-SR-BND-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk3MXxpbWFnZS9qcGVnfGFEWmxMMmd6TkM4eE1EYzJPVFUzTWpNek1UVTFNQzlKVGtSWVdGaENVa2RZV0ZoZlZFSmZOVjlTUVZOVFdWQlNYMU5TWDBKT1JGOUdRMTh6TURCNE16QXdMbXB3Wnd8OGUwNTJmZDFmMWUyYjBmOTVlMWYyYzAwZTg4MmFhOTEwYWFmNDRiOGViMDc4NDVkNzIyZjRkZTZmNjVmZjM3Yg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-5-RASSYPR-SR-BND-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk3MXxpbWFnZS9qcGVnfGFEWmxMMmd6TkM4eE1EYzJPVFUzTWpNek1UVTFNQzlKVGtSWVdGaENVa2RZV0ZoZlZFSmZOVjlTUVZOVFdWQlNYMU5TWDBKT1JGOUdRMTh6TURCNE16QXdMbXB3Wnd8OGUwNTJmZDFmMWUyYjBmOTVlMWYyYzAwZTg4MmFhOTEwYWFmNDRiOGViMDc4NDVkNzIyZjRkZTZmNjVmZjM3Yg
NICE BALL BEARING
NICE BALL BEARING
518VBF00
NICE BALL BEARING NICE BALL BEARING
Description
518VBF00 COMBO RADIAL/THRUST BEARING ; 1-ROW UNGROUND 10/PAK
Thrust Ball Bearing; 1-5/16" Bore 1; 1-5/16" Bore 2; 2.308" Outer Diameter; 39/64" Height; Single Direction; Banded; ABEC 1 | ISO P0 Precision
Part #
518VBF00
BDI #
795945
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/518VBF00/p/795945
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.3
EAN
0637400409937
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
Yes
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Full Complement | Unground | Carbon Steel Ball | Carbon Steel Band
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Manufacturer Item Number
518VBF00
Weight / LBS
0.3
Long Description
Thrust Ball Bearing; 1-5/16" Bore 1; 1-5/16" Bore 2; 2.308" Outer Diameter; 39/64" Height; Single Direction; Banded; ABEC 1 | ISO P0 Precision
Bore 1
1.312 Inch | 33.325 Millimeter
Bore 2
1.312 Inch | 33.325 Millimeter
Outside Diameter
2.308 Inch | 58.623 Millimeter
Height
0.609 Inch | 15.469 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

