

NSK
NSK
52320
NSK NSK
Description
52320 THRUST BALL BEARING ; 85MM BOREX170MM ODX97MM W 3 PIECE
Thrust Ball Bearing; 85MM Bore 1; 103MM Bore 2; 170MM Outer Diameter; 97MM Height; Double Direction; Not Banded; Steel Cage; Non Precision Precision
Part #
52320
BDI #
1183259
Details
1949.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/52320/p/1183259
Your Price
$ 1,949.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
8.82
EAN
0029176070860
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Double Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
52320
Weight / LBS
19.445
Long Description
Thrust Ball Bearing; 85MM Bore 1; 103MM Bore 2; 170MM Outer Diameter; 97MM Height; Double Direction; Not Banded; Steel Cage; Non Precision Precision
Bore 1
3.346 Inch | 85 Millimeter
Outside Diameter
6.693 Inch | 170 Millimeter
Height
3.819 Inch | 97 Millimeter
Bore 2
4.055 Inch | 103 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh