

NSK
NSK
53220
NSK NSK
Description
53220 THRUST BALL BEARING ; 100MM BOREX155MM ODX14.9MM W 3 PIECE
Thrust Ball Bearing; 100MM Bore 1; 103MM Bore 2; 150MM Outer Diameter; 41MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision
Part #
53220
BDI #
1183279
Details
1774.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/53220/p/1183279
Your Price
$ 1,774.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
3.03
EAN
0029176413131
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Aligning Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.nsk.com
Weight / LBS
5.48951
Long Description
Thrust Ball Bearing; 100MM Bore 1; 103MM Bore 2; 150MM Outer Diameter; 41MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision
Bore 1
3.937 Inch | 100 Millimeter
Bore 2
4.055 Inch | 103 Millimeter
Height
1.614 Inch | 41 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh