https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-53-RASSYPR-SR-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM2N3xpbWFnZS9qcGVnfGFEUTRMMmd3Tmk4eE1EYzJPRE0wTXpneU5qUTJNaTlKVGtSWVdGaENVa2RZV0ZoZlZFSmZOVE5mVWtGVFUxbFFVbDlUVWw5Q1VsOHpNREI0TXpBd0xtcHdad3w5ZTFlMmE3YWZkM2UxYjBiZDA3MGE0NzA5NzU2MTE5NmI2ZjU4ZjhmNDE3OTdlMTc3ZmJmMzZhN2JlZmNlYmYy
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-53-RASSYPR-SR-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM2N3xpbWFnZS9qcGVnfGFEUTRMMmd3Tmk4eE1EYzJPRE0wTXpneU5qUTJNaTlKVGtSWVdGaENVa2RZV0ZoZlZFSmZOVE5mVWtGVFUxbFFVbDlUVWw5Q1VsOHpNREI0TXpBd0xtcHdad3w5ZTFlMmE3YWZkM2UxYjBiZDA3MGE0NzA5NzU2MTE5NmI2ZjU4ZjhmNDE3OTdlMTc3ZmJmMzZhN2JlZmNlYmYy
FAG
FAG
53234-MP
FAG FAG
Description
53234-MP THRUST BALL BEARING ; NON-RETURNABLE
Thrust Ball Bearing; 170MM Bore 1; 173MM Bore 2; 240MM Outer Diameter; 58.7MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
53234-MP
BDI #
1145991
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/53234-MP/p/1145991
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
7.92
EAN
4012801322829
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Optional Components
Order U234 Seating Washer Separately
Other Features
Single Row | Deep Groove | Separable
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
53234-MP
Manufacturer Internal Number
60407135
Weight / LBS
17.439
Long Description
Thrust Ball Bearing; 170MM Bore 1; 173MM Bore 2; 240MM Outer Diameter; 58.7MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Bore 1
6.693 Inch | 170 Millimeter
Bore 2
6.811 Inch | 173 Millimeter
Outside Diameter
9.449 Inch | 240 Millimeter
Height
2.311 Inch | 58.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

