https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-RASSYPR-DR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1ODR8aW1hZ2UvanBlZ3xhR1EzTDJnd1ppOHhNRGN4TVRJMU56RXlNRGM1T0M5SlRrUllXRmhDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlFVWw5VFZFeGZNekF3ZURNd01DNXFjR2N8NzVkMmU2OWY0Y2RmNDIzNzdlZTMwYjk3ZWQ5YjVhMGFiNTQ3MWFmODVmZDAwYjg3MjE5OTkwNjBhNDVhMzk5NQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-RASSYPR-DR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1ODR8aW1hZ2UvanBlZ3xhR1EzTDJnd1ppOHhNRGN4TVRJMU56RXlNRGM1T0M5SlRrUllXRmhDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlFVWw5VFZFeGZNekF3ZURNd01DNXFjR2N8NzVkMmU2OWY0Y2RmNDIzNzdlZTMwYjk3ZWQ5YjVhMGFiNTQ3MWFmODVmZDAwYjg3MjE5OTkwNjBhNDVhMzk5NQ
SKF
SKF
54307
SKF SKF
Description
54307 THRUST BALL BEARING ; 30MM IDX68MM ODX47MM WD
Thrust Ball Bearing; 30MM Bore 1; 37MM Bore 2; 68MM Outer Diameter; 47MM Height; Double Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
54307
BDI #
1266912
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/54307/p/1266912
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.69
EAN
7316576678226
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Optional Components
Order U307 Seating Washer Separately
Other Features
Double Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
54307
Weight / LBS
1.528
Long Description
Thrust Ball Bearing; 30MM Bore 1; 37MM Bore 2; 68MM Outer Diameter; 47MM Height; Double Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 1
1.181 Inch | 30 Millimeter
Bore 2
1.457 Inch | 37 Millimeter
Outside Diameter
2.677 Inch | 68 Millimeter
Height
1.85 Inch | 47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

