

BOSTON GEAR
BOSTON GEAR
601
BOSTON GEAR BOSTON GEAR
Description
601 THRUST BALL BEARING
Thrust Ball Bearing; 0.25" Bore 1; 0.275" Bore 2; 27/32" Outside Diameter; 0.333" Height; Single Direction; Banded; Steel Cage
Part #
50537
BDI #
170619
Details
31.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/601/p/170619
Your Price
$ 31.87 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.014
EAN
0781711505373
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
Yes
Cage Material
Steel
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
50537
Long Description
Thrust Ball Bearing; 0.25" Bore 1; 0.275" Bore 2; 27/32" Outside Diameter; 0.333" Height; Single Direction; Banded; Steel Cage
Height
0.333 Inch | 8.458 Millimeter
Outside Diameter
0.844 Inch | 21.438 Millimeter
Bore 2
0.275 Inch | 6.985 Millimeter
Bore 1
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh