https://www.bdiexpress.com/medias/INDXXXXXXXXX-21451143-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM3N3xpbWFnZS9qcGVnfGFEaGpMMmhoTkM4eE1EYzJPREEzT1RBeU9ESTFOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qRTBOVEV4TkROZk16QXdlRE13TUM1cWNHY3wzNWI2ZmVhOWEwNmJiZDY0NGFkOTc1MmZmY2NlZGRlY2Q5YTk3NTVhNDAxYTJiZWE0ZmQ1ZTA3MjFkZDBhMzBi
https://www.bdiexpress.com/medias/INDXXXXXXXXX-21451143-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM3N3xpbWFnZS9qcGVnfGFEaGpMMmhoTkM4eE1EYzJPREEzT1RBeU9ESTFOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qRTBOVEV4TkROZk16QXdlRE13TUM1cWNHY3wzNWI2ZmVhOWEwNmJiZDY0NGFkOTc1MmZmY2NlZGRlY2Q5YTk3NTVhNDAxYTJiZWE0ZmQ1ZTA3MjFkZDBhMzBi
NICE BALL BEARING
NICE BALL BEARING
610
NICE BALL BEARING NICE BALL BEARING
Description
NICE BALL BEARING 610
Thrust Ball Bearing; Single Row; 1" Bore; 1.96" Outer Diameter; 0.625" Width
Part #
610
BDI #
15093286
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/610/p/15093286
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.13
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Weight / LBS
0.29
Product Detail
Thrust Ball Bearing
Product Specification
Single Row; 1" Bore; 1.96" Outer Diameter; 0.625" Width
Long Description
Thrust Ball Bearing; Single Row; 1" Bore; 1.96" Outer Diameter; 0.625" Width
