https://www.bdiexpress.com/medias/INDSKFBRGXXX-TB-SD-BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5MzR8aW1hZ2UvanBlZ3xhRGRrTDJnd055OHhNREkwTkRnME5EZzNPVGt3TWk5SlRrUlRTMFpDVWtkWVdGaGZWRUpmVTBSZlFrNUVYek13TUhnek1EQXVhbkJufDc4N2ExYWJkYWM0ZDNmZGNlNmUyYzYwNGMzODcyNTJkNmM5NDQ5MzFmNGQxMGMwMzc4MTU3MWI0Y2VlZDQ5MjY
https://www.bdiexpress.com/medias/INDSKFBRGXXX-TB-SD-BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5MzR8aW1hZ2UvanBlZ3xhRGRrTDJnd055OHhNREkwTkRnME5EZzNPVGt3TWk5SlRrUlRTMFpDVWtkWVdGaGZWRUpmVTBSZlFrNUVYek13TUhnek1EQXVhbkJufDc4N2ExYWJkYWM0ZDNmZGNlNmUyYzYwNGMzODcyNTJkNmM5NDQ5MzFmNGQxMGMwMzc4MTU3MWI0Y2VlZDQ5MjY
SKF
SKF
617500
SKF SKF
Description
617500
Thrust Ball Bearing; 26.4MM Bore 1; 26.4MM Bore 2; 60MM Outer Diameter; 15MM Height; Single Direction; Banded; ABEC 1 | ISO P0 Precision
Part #
617500
BDI #
1477580
Details
Request A Price
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/617500/p/1477580
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.22
Product Group - BDI
B04334
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
Yes
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.skf.com
Weight / LBS
0.5291
Long Description
Thrust Ball Bearing; 26.4MM Bore 1; 26.4MM Bore 2; 60MM Outer Diameter; 15MM Height; Single Direction; Banded; ABEC 1 | ISO P0 Precision
Bore 2
1.039 Inch | 26.4 Millimeter
Height
0.591 Inch | 15 Millimeter
Outside Diameter
2.362 Inch | 60 Millimeter
Bore 1
1.039 Inch | 26.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


