

INA
INA
AKL.2925
INA INA
Description
AKL.2925 THRUST BALL BEARING ; NON-RETURNABLE
Thrust Ball Bearing; 125MM Bore 1; 125.197MM Bore 2; 165MM Outer Diameter; 27MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
AKL.2925
BDI #
1171912
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/AKL-2925/p/1171912
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
1.63
EAN
4012802125948
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Deep Groove | Light Cross Section | Grooved Race | Separable | 3 Piece Ball
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
2925HLG
Weight / LBS
3.594
Long Description
Thrust Ball Bearing; 125MM Bore 1; 125.197MM Bore 2; 165MM Outer Diameter; 27MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 1
4.921 Inch | 125 Millimeter
Height
1.063 Inch | 27 Millimeter
Outside Diameter
6.496 Inch | 165 Millimeter
Bore 2
4.929 Inch | 125.197 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh