

SKF
SKF
BA 6
SKF SKF
Description
BA 6
Thrust Ball Bearing; 6MM Bore 1; 6.2MM Bore 2; 14MM Outer Diameter; 5MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
BA 6
BDI #
1421895
Details
1500.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/BA-6/p/1421895
Your Price
RSD 1,500.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.01
EAN
7316577732521
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
BA 6
Weight / LBS
0.00772
Long Description
Thrust Ball Bearing; 6MM Bore 1; 6.2MM Bore 2; 14MM Outer Diameter; 5MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 1
0.236 Inch | 6 Millimeter
Bore 2
0.244 Inch | 6.2 Millimeter
Outside Diameter
0.551 Inch | 14 Millimeter
Height
0.197 Inch | 5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh