INA
INA
EAKL.4121-HLG
INA INA
Description
EAKL.4121-HLG DEEP GROVE BALL BEARING ; NON-RETURNABLE
Thrust Ball Bearing; 105MM Bore 1; 108.001MM Bore 2; 155MM Outer Diameter; 46MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
EAKL.4121-HLG
BDI #
1172113
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/EAKL-4121-HLG/p/1172113
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
2.676
EAN
4047643199186
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Optional Components
Order 4121AW Aligning Washer Separately
Other Features
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
4121HLG
Weight / LBS
6.476
Long Description
Thrust Ball Bearing; 105MM Bore 1; 108.001MM Bore 2; 155MM Outer Diameter; 46MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 1
4.134 Inch | 105 Millimeter
Height
1.811 Inch | 46 Millimeter
Outside Diameter
6.102 Inch | 155 Millimeter
Bore 2
4.252 Inch | 108.001 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


