BOSTON GEAR
BOSTON GEAR
SAO1-1K
BOSTON GEAR BOSTON GEAR
Description
SAO1-1K THRUST WASHER KIT
Thrust Ball Bearing; 3/16" Bore 1; 3/16" Bore 2; 7/16" Outer Diameter; 3/16" Height; Single Direction; Not Banded; Nylon Cage; Non Precision Precision
Part #
SAO1-1K
BDI #
164136
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/SAO1-1K/p/164136
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.004
EAN
0781711171974
Product Group - BDI
F00240
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Nylon
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Anti-Friction
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
SAO1-1K
Manufacturer Internal Number
17197
Weight / LBS
0.009
Long Description
Thrust Ball Bearing; 3/16" Bore 1; 3/16" Bore 2; 7/16" Outer Diameter; 3/16" Height; Single Direction; Not Banded; Nylon Cage; Non Precision Precision
Height
0.188 Inch | 4.775 Millimeter
Bore 1
0.188 Inch | 4.775 Millimeter
Bore 2
0.188 Inch | 4.775 Millimeter
Outside Diameter
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh