SKF
SKF
U 206
SKF SKF
Description
U 206
Thrust Aligning Washer; 42MM Bore 1; 42MM Bore 2; 55MM Outer Diameter; 5.5MM Height; Single Direction; Not Banded
Part #
U 206
BDI #
1419503
Details
1975.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/U-206/p/1419503
Your Price
RSD 1,975.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.038
EAN
7316577009319
Product Group - BDI
B00308
Rolling Element
None
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Component Description
Aligning Washer Only
Optional Components
Order 53206 Bearing and Raceway Separately
Other Features
Sphered Housing
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.99.25.80
Noun
Washer
Keyword String
Aligning Thrust
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
U 206
Weight / LBS
0.093
Long Description
Thrust Aligning Washer; 42MM Bore 1; 42MM Bore 2; 55MM Outer Diameter; 5.5MM Height; Single Direction; Not Banded
Outside Diameter
2.165 Inch | 55 Millimeter
Bore 2
1.654 Inch | 42 Millimeter
Height
0.217 Inch | 5.5 Millimeter
Bore 1
1.654 Inch | 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh