U 209 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-ALNGWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzNjN8aW1hZ2UvanBlZ3xhRGMwTDJoaFppODVOamMwTXpFd05qRTFNRGN3TG1wd1p3fDhjZDFlZjA3MmM1YmE3MmUzYjdmZWRkNDg3Y2VhNDlkZDYzMTU3ZmZkOWIyOTgxOWM0Y2EwOWE1NTVkMzYyMGE
1420736 Thrust Ball Bearing 

SKF SKF

U 209

Description

U 209

Thrust Aligning Washer; 60MM Bore 1; 60MM Bore 2; 78MM Outer Diameter; 7.5MM Height; Single Direction; Not Banded

Part #

U 209

BDI #
1420736

Details

1920.0 RSD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price RSD 1,920.00 / each BDIExpress
QTY

Inventory

Total: 1

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.097
EAN
7316577079961
Product Group - BDI
M06110
Rolling Element
None
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Component Description
Aligning Washer Only
Optional Components
Order 53209 Bearing and Raceway Separately
Other Features
Sphered Housing
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.99.25.80
Noun
Washer
Keyword String
Aligning Thrust
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
U 209
Weight / LBS
0.225
Long Description
Thrust Aligning Washer; 60MM Bore 1; 60MM Bore 2; 78MM Outer Diameter; 7.5MM Height; Single Direction; Not Banded
Bore 2
2.362 Inch | 60 Millimeter
Outside Diameter
3.071 Inch | 78 Millimeter
Height
0.295 Inch | 7.5 Millimeter
Bore 1
2.362 Inch | 60 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh