https://www.bdiexpress.com/medias/INDEDTBRGXXX-22529900-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5NjB8aW1hZ2UvanBlZ3xhRGxqTDJnNVlTOHhNREE1TXpjeU9EWTVORE13TWk5SlRrUkZSRlJDVWtkWVdGaGZNakkxTWprNU1EQmZNekF3ZURNd01DNXFjR2N8NzY1NGYxZWU4ODg5ZDNhODRiNGQ5ODU4MWNmNTYwZDQxNTEzMjMzNmIwNjZkYTM0NDMwNWFlYjU2ZjVmMWExYQ
https://www.bdiexpress.com/medias/INDEDTBRGXXX-22529900-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5NjB8aW1hZ2UvanBlZ3xhRGxqTDJnNVlTOHhNREE1TXpjeU9EWTVORE13TWk5SlRrUkZSRlJDVWtkWVdGaGZNakkxTWprNU1EQmZNekF3ZURNd01DNXFjR2N8NzY1NGYxZWU4ODg5ZDNhODRiNGQ5ODU4MWNmNTYwZDQxNTEzMjMzNmIwNjZkYTM0NDMwNWFlYjU2ZjVmMWExYQ
EDT CORP
EDT CORP
ZAOE626W
EDT CORP EDT CORP
Description
ZAOE626W POLY-SPHERE INSERT BEARING
Ball Bearing; 6MM Bore; 19MM Outside Diameter; 6MM Outer Race Width; 2 Seals; Ball Bearing; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; No Internal Special Features; C0-Medium Internal Clearance; Steel Cage; Contact Seal Enclosure
Part #
ZAOE626W
BDI #
22529900
Details
312.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/ZAOE626W/p/22529900
Your Price
$ 312.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.009
EAN
0883450943901
Product Group - BDI
M06110
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.edtcorp.com
Product Detail
Ball Bearing
Product Specification
6MM Bore; 19MM Outside Diameter; 6MM Outer Race Width; 2 Seals; Ball Bearing; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; No Internal Special Features; C0-Medium Internal Clearance; Steel Cage; Contact Seal Enclosure
Long Description
Ball Bearing; 6MM Bore; 19MM Outside Diameter; 6MM Outer Race Width; 2 Seals; Ball Bearing; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; No Internal Special Features; C0-Medium Internal Clearance; Steel Cage; Contact Seal Enclosure

