Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C 2222 K/C3 https://www.bdiexpress.com/medias/INDXXXXXXXXX-1422134-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3MDR8aW1hZ2UvanBlZ3xhRFl5TDJneFl5OHhNREE1TURBeE16WXlNak13TWk5SlRrUllXRmhZV0ZoWVdGaGZNVFF5TWpFek5GOHpNREI0TXpBd0xtcHdad3wzMzJkM2YxZTNjMzQyMGExNDg2YjNjMTg3OWNiYTk0ZTBmNTVhZDRiNzY0ZTU5ODkxYzlhYTFjMWYwYzgwZDQy
1416807 Bearings 

SKF SKF

C 2222 K/C3

Description

C 2222 K /C3 TOROIDAL ROLLER BRG ; 110MM IDX200MM ODX53MM OWD OPEN

Toroidal Roller Bearing; 110MM ID X 200MM OD X 53MM WD; Tapered Bore

Part #

C 2222 K/C3

BDI #
1416807

Details

1575.63 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,575.63 / each BDIExpress
QTY

Inventory

Total: 1

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
6.819
EAN
7316571206745
Product Group - BDI
B04311
Noun
Bearing
Keyword String
Roller
Weight / LBS
15.21188
Product Detail
Toroidal Roller Bearing
Product Specification
Toroidal Roller Bearing; 110MM ID X 200MM OD X 53MM WD; Tapered Bore
Long Description
Toroidal Roller Bearing; 110MM ID X 200MM OD X 53MM WD; Tapered Bore