https://www.bdiexpress.com/medias/INDIKOXXXXXX-27370384-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzMTJ8aW1hZ2UvanBlZ3xhRFl5TDJnNU9TOHhNRFEzTkRNME5qY3dPVEF5TWk5SlRrUkpTMDlZV0ZoWVdGaGZNamN6TnpBek9EUmZSRU5mTXpBd2VETXdNQzVxY0djfDBkYjYzZDk4OTIxYzZhNTMyOTFiMjhkYTJjN2Y0Mjc4ZThiODFhZjRlYjIzZWQ0MmQ2ODAyNmI3ZDhkODVhMzY
https://www.bdiexpress.com/medias/INDIKOXXXXXX-27370384-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzMTJ8aW1hZ2UvanBlZ3xhRFl5TDJnNU9TOHhNRFEzTkRNME5qY3dPVEF5TWk5SlRrUkpTMDlZV0ZoWVdGaGZNamN6TnpBek9EUmZSRU5mTXpBd2VETXdNQzVxY0djfDBkYjYzZDk4OTIxYzZhNTMyOTFiMjhkYTJjN2Y0Mjc4ZThiODFhZjRlYjIzZWQ0MmQ2ODAyNmI3ZDhkODVhMzY
IKO
IKO
CRBFV108ATUUC1
IKO IKO
Description
CRBFV108ATUUC1 CROSS ROLLER BEARING
Cross Roller Bearing; Single Row; 10MM Bore; 52MM Outside Diameter; 8MM Width; 2 Seal; T1 Internal Clearance; High Rigidity; Mounting Hole; Female Thread
Part #
CRBFV108ATUUC1
BDI #
27370384
Details
539.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/CRBFV108ATUUC1/p/27370384
Your Price
$ 539.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.12
EAN
4549557079672
Product Group - BDI
B04144
Harmonized Tariff Code
8482.10.80.00
Noun
Bearing
Keyword String
Cross Roller
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.26455
Product Detail
Cross Roller Bearing
Product Specification
Single Row; 10MM Bore; 52MM Outside Diameter; 8MM Width; 2 Seal; T1 Internal Clearance; High Rigidity; Mounting Hole; Female Thread
Long Description
Cross Roller Bearing; Single Row; 10MM Bore; 52MM Outside Diameter; 8MM Width; 2 Seal; T1 Internal Clearance; High Rigidity; Mounting Hole; Female Thread

