

DODGE
DODGE
EC-214
DODGE DODGE
Description
EC-214 BALL BEARING END COVER
End Cover; 4-15/16" Outside Diameter; 2-25/64" Width; Polymer Housing
Part #
128220
BDI #
19377134
Details
43.63
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/EC-214/p/19377134
Your Price
$ 43.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.12
EAN
0782475958832
Product Group - BDI
M06110
Noun
Cover
Keyword String
End
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.26
Product Detail
End Cover
Product Specification
4-15/16" Outside Diameter; 2-25/64" Width; Polymer Housing
Long Description
End Cover; 4-15/16" Outside Diameter; 2-25/64" Width; Polymer Housing