KML BEARING
KML BEARING
FL205
KML BEARING KML BEARING
Description
FL205 ; 2 BOLT FLANGE BLOCK
Flange Bearing Housing Unit; 130MM X 68MM X 35.8MM; 2-Bolt
Part #
FL205
BDI #
17243000
Details
85.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/FL205/p/17243000
Your Price
$ 85.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171519
Weight / Kilogram
0
Product Group - BDI
M06110
Noun
Housing
Keyword String
Bearing
Product Specification
Flange Bearing Housing Unit; 130MM X 68MM X 35.8MM; 2-Bolt
Long Description
Flange Bearing Housing Unit; 130MM X 68MM X 35.8MM; 2-Bolt

