Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FP35-2 https://www.bdiexpress.com/medias/INDB-GXXXXXX-15074738-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkwNnxpbWFnZS9qcGVnfGFEWmxMMmhqTmk4eE1EZzBPVEkyTVRJeU16azJOaTlKVGtSQ0xVZFlXRmhZV0ZoZk1UVXdOelEzTXpoZk16QXdlRE13TUM1cWNHY3xmMmM5N2ZiOWViN2M1ZWMxNmQ4MDQ0ZWJlZTZmMzdhMjM3YjU4NTNkMGQ3YzBlNWNlNDE2ZjRlNTU5NzJiZGEw
15074738 Bearings 

BOSTON GEAR BOSTON GEAR

FP35-2

Description

FP35-2 FLANGED BEARING ; 3/16IN ID 5/16IN OD 1/4IN LN TEFLON

Flanged Bearing; 3/16" Bore; 5/16" Outside Diameter; 1/4" Length; Glass Filled Teflon

Part #

56868

BDI #
15074738

Details

21.99 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 21.99 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.003
EAN
0781711568682
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.bostongear.com
Weight / LBS
0.002
Product Detail
Flanged Bearing
Product Specification
3/16" Bore; 5/16" Outside Diameter; 1/4" Length; Glass Filled Teflon
Long Description
Flanged Bearing; 3/16" Bore; 5/16" Outside Diameter; 1/4" Length; Glass Filled Teflon