TIMKEN
TIMKEN
HM840449XS-2
TIMKEN TIMKEN
Description
HM840449XS-2 BEARING SPACER
Bearing Spacer; 7.8800" ID X 8.5000" OD X 0.6800" WD
Part #
SPACER-HM840449XS-20000
BDI #
1359542
Details
580.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/HM840449XS-2/p/1359542
Your Price
$ 580.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.805
EAN
0053893699448
Product Group - BDI
B02222
Noun
Spacer
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
1.49
Product Detail
Bearing Spacer
Product Specification
Bearing Spacer; 7.8800" ID X 8.5000" OD X 0.6800" WD
Long Description
Bearing Spacer; 7.8800" ID X 8.5000" OD X 0.6800" WD

