https://www.bdiexpress.com/medias/INDNSKBRGXXX-ACB2-2SL-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzNTV8aW1hZ2UvanBlZ3xhR1JqTDJnd1lpOHhNRFV4TnpjM01EUXdNemczTUM5SlRrUk9VMHRDVWtkWVdGaGZRVU5DTWw4eVUweGZVRTlNV1Y4ek1EQjRNekF3TG1wd1p3fDkzY2U1N2Y2YWUzNmUwZjQ3NTUzZTU4OTAwZmU5NmIwY2FiNDU4ZWZjNWZkZDlkNzA1Mzk5NzVkMDg5NDQzYjc
25264373
Angular Contact Ball Bearings
NSK
NSK
LB3204B-2RSRSTN
NSK NSK
Description
LB3204B-2RSRSTN, DOUBLE ROW ANGULAR CONTACT (SMARTCATALOG)
Angular Contact Ball Bearing; 20MM BORE; 52MM Outside Diameter; 20.6MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
Part #
LB3204B-2RSRSTN
BDI #
25264373
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/LB3204B-2RSRSTN/p/25264373
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31171500
Weight / Kilogram
0.23
EAN
029176615047
Product Group - BDI
B04270
Enclosure
2 Seals
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Polyamide
Contact Angle
25 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.507
Long Description
Angular Contact Ball Bearing; 20MM BORE; 52MM Outside Diameter; 20.6MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Width
0.811 Inch | 20.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh