RHP BEARING
RHP BEARING
MP1.15/16
RHP BEARING RHP BEARING
Description
MP1.15/16 PILLOW BLOCK MOUNTED UNIT
Pillow Block Bearing; 1-15/16" Shaft Diameter; Cast Iron Material
Part #
MP1.15/16
BDI #
1191007
Details
233.02
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/MP1-15-16/p/1191007
Your Price
$ 233.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171519
Weight / Kilogram
4
EAN
0747023010387
Product Group - BDI
M06110
Noun
Bearing
Product Detail
Pillow Block Unit
Product Specification
Pillow Block Bearing; 1-15/16" Shaft Diameter; Cast Iron Material
Long Description
Pillow Block Bearing; 1-15/16" Shaft Diameter; Cast Iron Material