https://www.bdiexpress.com/medias/INDRHPINSERT-BAL-1000-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NDEyODl8aW1hZ2UvanBlZ3xhR000TDJneU1DODVPRFF5TkRZd05qSXlPRGM0TDBsT1JGSklVRWxPVTBWU1ZGOUNRVXhmTVRBd01GOVRVMTlUVUY4ek1EQjRNekF3TG1wd1p3fDIxMDYxZTdmYTM4YWQ4NWQxMmZlZTc5Yzk5Yzk0NWQ1NjkzMmYwNDdkMTMyN2QyNTYxZDJkZTMwMjdiMTZlNWY
RHP BEARING
RHP BEARING
1025-25G
RHP BEARING RHP BEARING
Description
1025-25G INSERT BRG MOUNTED UNIT ; 25MM DIA BORE 52MM OD 34.1MM W
Insert Bearing; 25MM Bore; Wide Inner Ring; 15MM Outer Race Width; Spherical Outer Race Profile; 52MM Outside Diameter; Set Screw; Ball Bearing; 34.11MM Length Thru Bore; Relubricitable; Single Lip Contact Seal; No Snap Ring
Part #
1025-25G
BDI #
1412540
Details
34.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/1025-25G/p/1412540
Your Price
$ 34.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.2
EAN
0747023038763
Product Group - BDI
M06110
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword String
Insert
Product Detail
Insert Bearing
Product Specification
Insert Bearing; 25MM Bore; Wide Inner Ring; 15MM Outer Race Width; Spherical Outer Race Profile; 52MM Outside Diameter; Set Screw; Ball Bearing; 34.11MM Length Thru Bore; Relubricitable; Single Lip Contact Seal; No Snap Ring
Long Description
Insert Bearing; 25MM Bore; Wide Inner Ring; 15MM Outer Race Width; Spherical Outer Race Profile; 52MM Outside Diameter; Set Screw; Ball Bearing; 34.11MM Length Thru Bore; Relubricitable; Single Lip Contact Seal; No Snap Ring