![4AB](/medias/INDEDTFBHXXX-20876255-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NTR8aW1hZ2UvanBlZ3xhRGhtTDJobU55OHhNREE1TXpZNE5UTTBNakl6T0M5SlRrUkZSRlJHUWtoWVdGaGZNakE0TnpZeU5UVmZNekF3ZURNd01DNXFjR2N8MTBmMmIxZmNlMWQ1ZDg1YmJkYzg2YTgzMDFkZTQ0MjZjZjk3MzFhMTdiNWFlMzE3ZTUyMDU4OTU4MTIwM2Y3Yg)
![4AB](/medias/INDEDTFBHXXX-20876255-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NTR8aW1hZ2UvanBlZ3xhRGhtTDJobU55OHhNREE1TXpZNE5UTTBNakl6T0M5SlRrUkZSRlJHUWtoWVdGaGZNakE0TnpZeU5UVmZNekF3ZURNd01DNXFjR2N8MTBmMmIxZmNlMWQ1ZDg1YmJkYzg2YTgzMDFkZTQ0MjZjZjk3MzFhMTdiNWFlMzE3ZTUyMDU4OTU4MTIwM2Y3Yg)
EDT CORP
EDT CORP
4AB
EDT CORP EDT CORP
Description
4AB FLANGED BLOCK HOUSING ; 4-BOLT STAINLESS
Flange Block Housing; 4 Bolt Square; Stainless Steel; 3.54" Bolt Circle Diameter; 2-1/2" Bolt Spacing; 3.37" Housing Length; 2.42" Housing Width; 0.84" Housing Height
Part #
4AB
BDI #
20876257
Details
466.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/4AB/p/20876257
Your Price
$ 466.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171519
Weight / Kilogram
0.68
EAN
0883450897419
Product Group - BDI
M06288
Noun
Housing
Keyword String
Flange Block
Manufacturer URL
https://www.edtcorp.com
Product Detail
Flange Block Housing
Product Specification
4 Bolt Square; Stainless Steel; 3.54" Bolt Circle Diameter; 2-1/2" Bolt Spacing; 3.37" Housing Length; 2.42" Housing Width; 0.84" Housing Height
Long Description
Flange Block Housing; 4 Bolt Square; Stainless Steel; 3.54" Bolt Circle Diameter; 2-1/2" Bolt Spacing; 3.37" Housing Length; 2.42" Housing Width; 0.84" Housing Height