https://www.bdiexpress.com/medias/INDEDTPBHXXX-20876841-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwODF8aW1hZ2UvanBlZ3xhR0UzTDJoaVl5OHhNREE1TXpZNU56Z3lOamcwTmk5SlRrUkZSRlJRUWtoWVdGaGZNakE0TnpZNE5ERmZNekF3ZURNd01DNXFjR2N8OTA1ZDNhMWQzZmVlNmI2YjBjMzdmNzg4ZmQ2ZTc1NTEzNmQ4NzU4NDNhYjgyM2NjYWRmODE3ZGJkN2Q5NmI4OQ
https://www.bdiexpress.com/medias/INDEDTPBHXXX-20876841-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwODF8aW1hZ2UvanBlZ3xhR0UzTDJoaVl5OHhNREE1TXpZNU56Z3lOamcwTmk5SlRrUkZSRlJRUWtoWVdGaGZNakE0TnpZNE5ERmZNekF3ZURNd01DNXFjR2N8OTA1ZDNhMWQzZmVlNmI2YjBjMzdmNzg4ZmQ2ZTc1NTEzNmQ4NzU4NDNhYjgyM2NjYWRmODE3ZGJkN2Q5NmI4OQ
EDT CORP
EDT CORP
9GE
EDT CORP EDT CORP
Description
9GE PILLOW BLOCK HOUSING
Pillow Block Housing; 2 Bolt Tap Base; Polymer; 1.55" Base to Center Height; 3-1/4" Bolt Center to Center Length; 4-1/2" Housing Length
Part #
9GE
BDI #
20306401
Details
200.06
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/9GE/p/20306401
Your Price
$ 200.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171519
Weight / Kilogram
0.503
EAN
0883450937979
Product Group - BDI
M06110
Noun
Housing
Keyword String
Pillow Block
Manufacturer URL
https://www.edtcorp.com
Product Detail
Pillow Block Housing
Product Specification
2 Bolt Tap Base; Polymer; 1.55" Base to Center Height; 3-1/4" Bolt Center to Center Length; 4-1/2" Housing Length
Long Description
Pillow Block Housing; 2 Bolt Tap Base; Polymer; 1.55" Base to Center Height; 3-1/4" Bolt Center to Center Length; 4-1/2" Housing Length
