COOPER BEARING
COOPER BEARING
02BC307EXAT
COOPER BEARING COOPER BEARING
Description
NOT AVAILABLE IN CANADA
Cartridge Bearing; 3-7/16" Bore; 8" Outside Diameter; 6-1/16" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 3-17/32" Length Thru Bore; Relubricatable; 02 B 307 Insert; Triple Lip Labyrinth Seal; Expansion
Part #
COP.02BC307EXAT
BDI #
17116313
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/02BC307EXAT/p/17116313
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
17.98
EAN
7316577205230
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
02 B 307
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Heavy Duty | Aluminum Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
37.4
Long Description
Cartridge Bearing; 3-7/16" Bore; 8" Outside Diameter; 6-1/16" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 3-17/32" Length Thru Bore; Relubricatable; 02 B 307 Insert; Triple Lip Labyrinth Seal; Expansion
Bore
3.438 Inch | 87.325 Millimeter
Outside Diameter
8 Inch | 203.2 Millimeter
Length Thru Bore
3.531 Inch | 89.7 Millimeter
Cartridge Housing Width
6.063 Inch | 154 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh