COOPER BEARING
COOPER BEARING
02BC415GRAT
COOPER BEARING COOPER BEARING
Description
NOT AVAILABLE IN CANADA
Cartridge Bearing; 4-15/16" Bore; 11-5/8" Outside Diameter; 7-1/4" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 4-1/2" Length Thru Bore; Relubricatable; 02 B 415 Insert; Triple Lip Labyrinth Seal; Non-Expansion
Part #
COP.02BC415GRAT
BDI #
21917638
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/02BC415GRAT/p/21917638
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
45.94
EAN
7316577190741
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
02 B 415
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Heavy Duty | Aluminum Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
101.2
Long Description
Cartridge Bearing; 4-15/16" Bore; 11-5/8" Outside Diameter; 7-1/4" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 4-1/2" Length Thru Bore; Relubricatable; 02 B 415 Insert; Triple Lip Labyrinth Seal; Non-Expansion
Cartridge Housing Width
7.25 Inch | 184.15 Millimeter
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Outside Diameter
11.625 Inch | 295.275 Millimeter
Bore
4.938 Inch | 125.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh