COOPER BEARING
COOPER BEARING
02EBC1200EXAT
COOPER BEARING COOPER BEARING
Description
COP.02EBC1200EXAT CARTRIDGE BEARING ; POR NON-RETURNABLE
Cartridge Bearing; 12" Bore; 21-3/4" Outside Diameter; 12" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 7.598" Length Thru Bore; Relubricatable; 02E B 1200 Insert; Triple Lip Labyrinth Seal; Expansion
Part #
02EBC1200EXAT
BDI #
22990584
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/02EBC1200EXAT/p/22990584
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
265.85
EAN
7316579401494
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
02E B 1200
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Long Description
Cartridge Bearing; 12" Bore; 21-3/4" Outside Diameter; 12" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 7.598" Length Thru Bore; Relubricatable; 02E B 1200 Insert; Triple Lip Labyrinth Seal; Expansion
Outside Diameter
21.75 Inch | 552.45 Millimeter
Bore
12 Inch | 304.8 Millimeter
Length Thru Bore
7.598 Inch | 193 Millimeter
Cartridge Housing Width
12 Inch | 304.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


