CB224M50H https://www.bdiexpress.com/medias/INDL-BCRTXXX-CB224-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM2MnxpbWFnZS9qcGVnfGFHUmpMMmcxTkM4eE1EYzJPRFE1TkRrMU1qUTNPQzlKVGtSTUxVSkRVbFJZV0ZoZlEwSXlNalJmUTBOZk16QXdlRE13TUM1cWNHY3wyY2MwNjI0OTAxZWE2M2I4OTIwMTE3MzU5OGNlYjRmYTk1ZmMzNzM0ZTQ2ZjE2MmIyMDFkMzgwNGE5MTE3NDli
572441 Cartridge Unit Bearings 

LINKBELT LINKBELT

CB224M50H

Description

CB224M50H CARTRIDGE ROLLER BEARING ; 50MM SHAFT DIA

Cartridge Bearing; 50MM Bore; 104.775MM Outside Diameter; 61.91MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 79.375MM Length Thru Bore; Relubricatable; B224M50HL Insert; Labyrinth Seal; Non-Expansion

Part #

CB224M50H

BDI #
572441

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
3.062
EAN
0662327659813
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
B224M50HL
Seals
Labyrinth
Other Features
Double Row | Extended Inner Race | Separable Outer Race | Spring Locking | Single Set Screw
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
5865981
Weight / LBS
6.614
Long Description
Cartridge Bearing; 50MM Bore; 104.775MM Outside Diameter; 61.91MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 79.375MM Length Thru Bore; Relubricatable; B224M50HL Insert; Labyrinth Seal; Non-Expansion
Outside Diameter
4.125 Inch | 104.775 Millimeter
Bore
1.969 Inch | 50 Millimeter
Length Thru Bore
3.125 Inch | 79.375 Millimeter
Cartridge Housing Width
2.437 Inch | 61.91 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh