DODGE
DODGE
CRT-AS-400 ALL STEEL
DODGE DODGE
Description
CRT-AS-400 ALL STEEL BALL BEARING ; POR ALLOY STEEL
Cartridge Bearing; 4" Bore; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Steel; Tapered Roller Bearing; Relubricatable; Labyrinth Seal; Non-Expansion
Part #
063427
BDI #
22279357
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/CRT-AS-400-ALL-STEEL/p/22279357
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
29.483
EAN
0782475034574
Product Group - BDI
M06288
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Tapered Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Seals
Labyrinth
Other Features
Double Row | Special Duty | Ductile Iron End Plate | Dual Piston Ring Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
63427
Long Description
Cartridge Bearing; 4" Bore; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Steel; Tapered Roller Bearing; Relubricatable; Labyrinth Seal; Non-Expansion
Outside Diameter
0 Inch | 0 Millimeter
Bore
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh