https://www.bdiexpress.com/medias/INDL-BCRTXXX-CSEB224-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyNjl8aW1hZ2UvanBlZ3xhRGM1TDJnek1DOHhNRGN4TVRJNU9UVTFOVE0xT0M5SlRrUk1MVUpEVWxSWVdGaGZRMU5GUWpJeU5GOURRMTh6TURCNE16QXdMbXB3Wnd8OThkNTA5NjM1NTNkZTNhZjVmZjA2MWUyODRjY2Q3NDgyMTNhMmE2ZmFlNTMxMmI1NmU5OTE0ZGIzMDkwN2E5Mg
https://www.bdiexpress.com/medias/INDL-BCRTXXX-CSEB224-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyNjl8aW1hZ2UvanBlZ3xhRGM1TDJnek1DOHhNRGN4TVRJNU9UVTFOVE0xT0M5SlRrUk1MVUpEVWxSWVdGaGZRMU5GUWpJeU5GOURRMTh6TURCNE16QXdMbXB3Wnd8OThkNTA5NjM1NTNkZTNhZjVmZjA2MWUyODRjY2Q3NDgyMTNhMmE2ZmFlNTMxMmI1NmU5OTE0ZGIzMDkwN2E5Mg
LINKBELT
LINKBELT
CSEB22443E7
LINKBELT LINKBELT
Description
CSEB22443E7 CARTRIDGE ROLLER BEARING ; POR
Cartridge Bearing; 2-11/16" Bore; 5.407" Outside Diameter; 3-1/8" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 4" Length Thru Bore; Relubricatable; B22443E7L Insert; Triple Lip Contact Seal; Non-Expansion
Part #
2027479
BDI #
572474
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/CSEB22443E7/p/572474
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
6.36
EAN
0793699530438
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
B22443E7L
Seals
Triple Lip Contact
Other Features
Double Row | Extended Inner Race | Separable Outer Race | Spring Locking | Single Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
0153043
Weight / LBS
14
Long Description
Cartridge Bearing; 2-11/16" Bore; 5.407" Outside Diameter; 3-1/8" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 4" Length Thru Bore; Relubricatable; B22443E7L Insert; Triple Lip Contact Seal; Non-Expansion
Bore
2.688 Inch | 68.275 Millimeter
Outside Diameter
5.407 Inch | 137.338 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Cartridge Housing Width
3.125 Inch | 79.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

