TIMKEN
TIMKEN
LSE107BRHATL
TIMKEN TIMKEN
Description
LSE107BRHATL CYL RLR BEARING HOUSING ; RETAINED
Cartridge Bearing; 1-7/16" Bore; 3-15/16" Outside Diameter; 3.4" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 2.165" Length Thru Bore; Relubricatable; LSE107BR Insert; Triple Lip Labyrinth Seal; Non-Expansion
Part #
LSE107BRHATL
BDI #
20347979
Details
2737.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/LSE107BRHATL/p/20347979
Your Price
$ 2,737.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
2.876
EAN
0013992038906
Product Group - BDI
B04144
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
LSE107BR
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Light Duty | Aluminum Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
6.34
Long Description
Cartridge Bearing; 1-7/16" Bore; 3-15/16" Outside Diameter; 3.4" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 2.165" Length Thru Bore; Relubricatable; LSE107BR Insert; Triple Lip Labyrinth Seal; Non-Expansion
Cartridge Housing Width
3.4 Inch | 86.36 Millimeter
Outside Diameter
3.938 Inch | 100.025 Millimeter
Length Thru Bore
2.165 Inch | 55 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh