20348835
		
			Cartridge Unit Bearings 
				
		
			
					
				
					
				
						
				
				
				
					
                    	
						
				
					
						
						
					
					
					
					
					
						
						
				
			
		
			
	
	
				
	
					
						
									TIMKEN
								TIMKEN
							
						
					LSE415BXHATL
				 
				TIMKEN TIMKEN
Description
						
                            
								LSE415BXHATL CYL RLR BEARING HOUSING ; EXPANSION
Cartridge Bearing; 4-15/16" Bore; 10-1/2" Outside Diameter; 6.1" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 3.74" Length Thru Bore; Relubricatable; LSE415BX Insert; Triple Lip Labyrinth Seal; Expansion
                         	Part #
	                    
	                      	LSE415BXHATL
							BDI #
						
	                      	20348835
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/LSE415BXHATL/p/20348835
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171535
					Weight / Kilogram
				29.606
					EAN
				0013992044006
					Product Group - BDI
				B04144
					Mounting Method
				
					Clamp Collar
			Housing Style
				
					Cartridge Unit
			Housing Material
				
					Cast Iron
			Rolling Element
				
					Cylindrical Roller Bearing
			Expansion / Non-expansion
				
					Expansion
			Relubricatable
				
					Yes
			Insert Part Number
				
					LSE415BX
			Seals
				
					Triple Lip Labyrinth
			Other Features
				
					Single Row | Split Roller | Light Duty | Aluminum Seal
			Inch - Metric
				
					Inch
			Category - BDI
				
					Mounted Cartridge Units
			Harmonized Tariff Code
				
					8483.20.40.80
			Noun
				
					Bearing
			Keyword String
				
					Cartridge
			Manufacturer URL
				
					https://www.timken.com
			Weight / LBS
				
					65.27
			Long Description
				
					Cartridge Bearing; 4-15/16" Bore; 10-1/2" Outside Diameter; 6.1" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 3.74" Length Thru Bore; Relubricatable; LSE415BX Insert; Triple Lip Labyrinth Seal; Expansion
			Bore
				
					4.938 Inch | 125.425 Millimeter
			Cartridge Housing Width
				
					6.1 Inch | 154.94 Millimeter
			Outside Diameter
				
					10.5 Inch | 266.7 Millimeter
			Length Thru Bore
				
					3.74 Inch | 95 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter