https://www.bdiexpress.com/medias/INDREXXXTXXX-CU-ZMC2200-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2ODV8aW1hZ2UvanBlZ3xhR000TDJnNU55OHhNRE0wTXpJd01URTNOell6TUM5SlRrUlNSVmhZV0ZSWVdGaGZRMVZmV2sxRE1qSXdNRjh6TURCNE16QXdMbXB3Wnd8ZjkzMDhmZDEwYTE1MjBmOWYyZWNjNzYyNjhhYjBlMTM1YmQzOTYwZjNlNmE5YzQ1Zjg4NDIzODFjODJkMzQzNQ
REXNORD
REXNORD
MMC24000543V
REXNORD REXNORD
Description
MMC24000543V CART RLR BRG ; POR MTO 4" SHAFT DIA CI CARTRIDGE BLOCK
Cartridge Bearing; 4" Bore; 8-1/8" Outside Diameter; 4-1/8" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 5-1/16" Length Thru Bore; Relubricatable; 2400U Insert; Spring Loaded Heavy Contact Viton Seal; Non-Expansion
Part #
MMC24000543V
BDI #
24127644
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MMC24000543V/p/24127644
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
16.217
EAN
0793699735642
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
2400U
Seals
Spring Loaded Heavy Contact Viton
Other Features
Single Set Collar
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10441291
Weight / LBS
35.8
Long Description
Cartridge Bearing; 4" Bore; 8-1/8" Outside Diameter; 4-1/8" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 5-1/16" Length Thru Bore; Relubricatable; 2400U Insert; Spring Loaded Heavy Contact Viton Seal; Non-Expansion
Bore
4 Inch | 101.6 Millimeter
Cartridge Housing Width
4.125 Inch | 104.775 Millimeter
Length Thru Bore
5.063 Inch | 128.6 Millimeter
Outside Diameter
8.125 Inch | 206.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh