18145448
Cartridge Unit Bearings
REXNORD
REXNORD
MMC9207
REXNORD REXNORD
Description
MMC9207 CARTRIDGE ROLLER BEARING ; 2-7/16" SHAFT DIA
Cartridge Bearing; 2-7/16" Bore; 5-7/8" Outside Diameter; 3-1/8" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 3-27/32" Length Thru Bore; Relubricatable; 9207U Insert; Spring Loaded Contact Seal; Non-Expansion
Part #
MMC9207
BDI #
18145448
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MMC9207/p/18145448
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
7.258
EAN
0698210684396
Product Group - BDI
M06288
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
9207U
Seals
Spring Loaded Contact
Other Features
Double Row | Self Aligning | Extra Heavy Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.rexnord.com
Weight / LBS
15.6
Long Description
Cartridge Bearing; 2-7/16" Bore; 5-7/8" Outside Diameter; 3-1/8" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 3-27/32" Length Thru Bore; Relubricatable; 9207U Insert; Spring Loaded Contact Seal; Non-Expansion
Outside Diameter
5.875 Inch | 149.225 Millimeter
Length Thru Bore
3.844 Inch | 97.638 Millimeter
Cartridge Housing Width
3.125 Inch | 79.375 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh