REXNORD
REXNORD
MMC9315Y
REXNORD REXNORD
Description
MMC-9315-Y ; POR MTO
Cartridge Bearing; 3-15/16" Bore; 8-3/4" Outside Diameter; 4-1/4" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 5-13/32" Length Thru Bore; Relubricatable; 9315YU Insert; Spring Loaded Contact Seal; Non-Expansion
Part #
MMC9315Y
BDI #
18145049
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MMC9315Y/p/18145049
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
20.975
EAN
0698210700096
Product Group - BDI
M06288
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
9315YU
Seals
Spring Loaded Contact
Other Features
Double Row | Self Aligning | Extra Heavy Duty | Redesigned Shaft Size
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.rexnord.com
Weight / LBS
46.2
Long Description
Cartridge Bearing; 3-15/16" Bore; 8-3/4" Outside Diameter; 4-1/4" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 5-13/32" Length Thru Bore; Relubricatable; 9315YU Insert; Spring Loaded Contact Seal; Non-Expansion
Outside Diameter
8.75 Inch | 222.25 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Cartridge Housing Width
4.25 Inch | 107.95 Millimeter
Length Thru Bore
5.406 Inch | 137.312 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh